Cable Glands, Strain Reliefs & Cord Grips Bus-Drop Grip Safety Spring S80

  • Mfr # 1300990052

  • Zoro # G605948919


product price:  $31.89
/ea
Sold in multiples of 3 for $95.67

Key Features

Series
130099
Material
Steel
Type
Support Grip
Material - Body
Galvanized Steel
Product Name
Bus-Drop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300990052
Zoro #
G605948919
UPC #
-
Country of Origin
United States

Details

Series
130099
Material
Steel
Type
Support Grip
Material - Body
Galvanized Steel
Product Name
Bus-Drop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.