Cable Glands, Strain Reliefs & Cord Grips F4 1 .812-.937 Max-Loc Rt/Ang

  • Mfr # 1300980165
  • Zoro # G605782520
product price: 
$
37.95
/ea
Sold in multiples of 5 for $189.75

Key Features

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Right Angle
Connector Type
Male
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1300980165
Zoro #
G605782520
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
20.62-23.80mm (.812-.937")
Thread Size
1" NPT

Details

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Right Angle
Connector Type
Male
Product Name
MAX-LOC
CSA
LR32159
Number of Holes
1
NEMA Rating
NEMA 3R
O-Ring
No
Body Style
90° Angle
UL
E76954

Ratings & reviews