
Cable Glands, Strain Reliefs & Cord Grips Fiber Optic Grip (.187-.250) Singleeyecl (Discontinued)
- Mfr # 1300940522
- Zoro # G305963755
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300940522
Zoro #
G305963755
UPC #
-
Country of Origin
Unknown
Dimensions
Mesh Length
0.043m (1.70")
Cable Diameter
4.57-6.35mm (.180-.250")
Bale Length
0.076m (3.00")
Details
Series
130094
Standards
CSA Certified
Material
Aluminum
Type
Straight
Eye Type
Single
Product Name
Fiber Optic
Approximate Break Strength
136.08kg (300 lbs)
Material - Grip
Non-magnetic Tin Bronze Wire
CSA
LR32159
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.