This item is Discontinued.

No Product Image Available

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Gasket Seal - 1-1/4 Max-Loc See00-5094 (Discontinued)

Mfr # 1300990152
Zoro # G005784278
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300990152
Zoro #
G005784278
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 1/4" NPT

Details

Series
130099
Type
Gasket
Product Name
MAX-LOC
O-Ring
No
Material - Body
Neoprene
Number of Holes
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.