Shop WOODHEAD
See all product information
Create Account
Cable Glands, Strain Reliefs & Cord Grips Gasket Seal - 1/4 Max-Loc See00-5089
- Mfr # 1300990147
- Zoro # G505784365
product price:Â
$
5.49
/ea
Sold in multiples of 16 for
$87.84
Key Features
Series
130099
Type
Gasket
Product Name
MAX-LOC
O-Ring
No
Number of Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300990147
- Zoro #
- G505784365
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4" NPT
Details
- Series
- 130099
- Type
- Gasket
- Product Name
- MAX-LOC
- O-Ring
- No
- Number of Holes
- 1
- Material - Body
- Neoprene
- Body Style
- Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.