This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Grip 2-1/2 Str Male 2.312-2.437 1300970281

Cable Glands, Strain Reliefs & Cord Grips Grip 2-1/2 Str Male 2.312-2.437 (Discontinued)

  • Mfr # 1300970281
  • Zoro # G305787771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300970281
Zoro #
G305787771
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
58.72-61.90mm (2.312-2.437")
Thread Size
2 1/2" NPT

Details

Material
Aluminum
Series
130097
Standards
CSA Certified
Connector Type
Male
Type
Straight
NEMA Rating
NEMA 4
Material - Grip
Stainless Steel
CSA
LR32159
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Product Name
Deluxe Cord

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.