Cable Glands, Strain Reliefs & Cord Grips Grip Double Eye 1.50-1.74 18 (Discontinued)
- Mfr # 1300940219
- Zoro # G005948861
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300940219
Zoro #
G005948861
UPC #
-
Country of Origin
Mexico
Dimensions
Bale Length
0.152m (6.00")
Mesh Length
0.457m (18.00")
Cable Diameter
38.10-44.20mm (1.500-1.740")
Details
Series
130094
Standards
CSA Certified
Type
Straight
Product Name
Standard Duty
Approximate Break Strength
870.90kg (1920 lbs)
Eye Type
Double
CSA
LR32159
Material - Grip
Non-magnetic Tin Bronze Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.