Cable Glands, Strain Reliefs & Cord Grips Grip Single Eye .750-.990 14 (Discontinued)
- Mfr # 1300940234
- Zoro # G505948866
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940234
Zoro #
G505948866
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
19.05-25.15mm (.750-.990")
Mesh Length
0.356m (14.00")
Bale Length
0.203m (8.00")
Details
Series
130094
Standards
CSA Certified
Type
Straight
Approximate Break Strength
589.67kg (1300 lbs)
CSA
LR32159
Eye Type
Single
Material - Grip
Non-magnetic Tin Bronze Wire
Product Name
Standard Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.