
Cable Glands, Strain Reliefs & Cord Grips Hvy Dty Lace Dbl Eye 2.5-3 39 (Discontinued)
- Mfr # 1300940474
- Zoro # G405948584
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300940474
Zoro #
G405948584
UPC #
-
Country of Origin
Mexico
Dimensions
Bale Length
0.254m (10.00")
Cable Diameter
63.50-75.95mm (2.500-2.990")
Mesh Length
0.991m (39.00")
Details
Series
130094
Standards
CSA Certified
Type
Straight
CSA
LR32159
Product Name
Heavy Duty
Eye Type
Double
Material - Grip
Non-magnetic Tin Bronze Wire
Approximate Break Strength
4572.21kg (10080 lbs)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.