This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Liquid-Tite Grip 1-1/2 90 Male Stb150P-9 1300960054

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Liquid-Tite Grip 1-1/2 90 Male Stb150P-9 (Discontinued)

Mfr # 1300960054
Zoro # G905786594
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300960054
Zoro #
G905786594
UPC #
-
Country of Origin
Mexico

Dimensions

Mesh Length
0.146m (5.750")
Thread Size
1 1/2" NPT

Details

Material
Malleable Iron, Zinc Plated Steel
Series
130096
Standards
CSA Certified; UL E61303
Connector Type
Male
Type
Right Angle
NEMA Rating
NEMA 4
CSA
LR32159
UL
E61303
Product Name
Liquid-Tight
Body Style
90° Angle
Material - Grip
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.