Cable Glands, Strain Reliefs & Cord Grips Locknut1-1/4 Maxloc Use30-0190Locknut

  • Mfr # 1300990146

  • Zoro # G405784427


product price:  $1.95
/ea
Sold in multiples of 50 for $97.50

Key Features

Series
130099
Type
Lock Nut
Number of Holes
1
Material - Body
Zinc Plated Steel
O-Ring
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990146
Zoro #
G405784427
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1 1/4" NPT

Details

Series
130099
Type
Lock Nut
Number of Holes
1
Material - Body
Zinc Plated Steel
O-Ring
No
Product Name
MAX-LOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.