Cable Glands, Strain Reliefs & Cord Grips Max-Loc 1/2 .187-.25 W/O-Ring

  • Mfr # 1300980049

  • Zoro # G705788958


product price:  $12.99
/ea
Sold in multiples of 7 for $90.93

Key Features

Series
130098
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980049
Zoro #
G705788958
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
4.75-6.35mm (.187-.250")

Details

Series
130098
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Product Name
MAX-LOC
CSA
LR32159
Number of Holes
1
Color - Grommet
Orange
O-Ring
Yes
NEMA Rating
NEMA 6P
UL
E76954

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.