Cable Glands, Strain Reliefs & Cord Grips Max-Loc 1/2 .25-.312 W/O-Ring

  • Mfr # 1300980056

  • Zoro # G305789171


product price:  $15.99
/ea
Sold in multiples of 7 for $111.93

Key Features

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980056
Zoro #
G305789171
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
6.35-7.93mm (.250-.312")
Thread Size
1/2" NPT

Details

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
NEMA Rating
NEMA 6P
Color - Grommet
Black
O-Ring
Yes
CSA
LR32159
Product Name
MAX-LOC
Number of Holes
1
UL
E76954

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.