
Cable Glands, Strain Reliefs & Cord Grips Max-Loc 1/2 R/A .375-.437 O-Ring (Discontinued)
- Mfr # 1300980075
- Zoro # G005948502
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300980075
Zoro #
G005948502
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
9.53-11.10mm (.375-.437")
Thread Size
1/2" NPT
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Number of Holes
1
CSA
LR32159
Color - Grommet
Green
Product Name
MAX-LOC
Body Style
90° Angle
UL
E76954
O-Ring
Yes
NEMA Rating
NEMA 6P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.