Cable Glands, Strain Reliefs & Cord Grips Max-Loc 3/4 .625-.75 W/Plast Msh

  • Mfr # 1300990105

  • Zoro # G005783851


product price:  $89.79
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Series
130099
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300990105
Zoro #
G005783851
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
15.88-19.05mm (.625-.750")
Thread Size
3/4" NPT

Details

Material
Nylon
Series
130099
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
Material - Grip
Nylon
O-Ring
No
NEMA Rating
NEMA 3R
Product Name
MAX-LOC
UL
E76954
CSA
LR32159
Number of Holes
1
Color - Grommet
Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.