This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc 90 F2 1/2W/Gr .31-.37 Non-Metall 1300990079

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Max-Loc 90 F2 1/2W/Gr .31-.37 Non-Metall (Discontinued)

Mfr # 1300990079
Zoro # G105783324
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300990079
Zoro #
G105783324
UPC #
-
Country of Origin
Mexico

Dimensions

Mesh Length
0.102m (4.00")
Cable Diameter
7.93-9.53mm (.312-.375")
Thread Size
1/2" NPT

Details

Series
130099
Type
Strain Relief Grip
Material - Grip
Nylon
CSA
LR32159
O-Ring
No
Approximate Break Strength
181.44kg (400 lbs)
UL
E76954
Number of Holes
1
Color - Grommet
Gray
Product Name
MAX-LOC
NEMA Rating
NEMA 3R
Body Style
90° Angle
Material - Body
Nylon
Gender
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.