This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc 90 F2 1/2W/Gr .37-.43 1300990082

Cable Glands, Strain Reliefs & Cord Grips Max-Loc 90 F2 1/2W/Gr .37-.43 (Discontinued)

  • Mfr # 1300990082
  • Zoro # G705783205
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300990082
Zoro #
G705783205
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
9.53-11.10mm (.375-.437")

Details

Series
130099
Type
Strain Relief Grip
CSA
LR32159
Number of Holes
1
Gender
Male
Body Style
90° Angle
Product Name
MAX-LOC
NEMA Rating
NEMA 3R
Color - Grommet
Green
Material - Body
Nylon
O-Ring
No
Material - Grip
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.