This item is Discontinued.

This item is Discontinued.
Cable Glands, Strain Reliefs & Cord Grips Max-Loc 90 F3 3/4W/Gr .37-.43 Non-Metall (Discontinued)
Mfr #
1300990163
Zoro #
G905784477
UPC # 78678856255
Country of Origin Mexico
Category Strain Relief Connector
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300990163
Zoro #
G905784477
UPC #
78678856255
Country of Origin
Mexico
Dimensions
Cable Diameter
9.53-11.10mm (.375-.437")
Thread Size
3/4" NPT
Details
Item
Strain-Relief Cord Grip
For Use With
3/4" NPT MAX-LOC Lock Nut, 3/4" NPT MAX-LOC Gasket Sealing Ring, 3/4" NPT MAX-LOC® O-Ring
Material
Nylon
Series
130099
Standards
CSA Certified; UL E76954
Type
Strain Relief Grip
Connector Type
Male
Body Style
90° Angle
UL
E76954
Material - Grip
Nylon
Number of Holes
1
NEMA Rating
NEMA 3R
Product Name
MAX-LOC,Watertite
CSA
LR32159
O-Ring
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.