This item is Discontinued.

No Product Image Available

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Max-Loc 90 F3 3/4W/Gr .43-.56 (Discontinued)

Mfr # 1300990094
Zoro # G205783767
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300990094
Zoro #
G205783767
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
11.10-14.27mm (.437-.562")

Details

Series
130099
Type
Strain Relief Grip
Body Style
90° Angle
Gender
Male
Product Name
MAX-LOC
Material - Grip
Stainless Steel
NEMA Rating
NEMA 3R
Number of Holes
1
CSA
LR32159
O-Ring
No
Material - Body
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.