This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc 90 F3 3/4W/Gr .56-.68 1300990102

Cable Glands, Strain Reliefs & Cord Grips Max-Loc 90 F3 3/4W/Gr .56-.68 (Discontinued)

  • Mfr # 1300990102
  • Zoro # G305783957
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300990102
Zoro #
G305783957
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
14.27-17.45mm (.562-.687")

Details

Material
Nylon
Series
130099
Standards
CSA Certified
Connector Type
Male
Type
Right Angle
Product Name
MAX-LOC
Material - Grip
Stainless Steel
Body Style
90° Angle
O-Ring
No
CSA
LR32159
Number of Holes
1
NEMA Rating
NEMA 3R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.