This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc 90 F4 1 W/Gr .68-.81 1300990125

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Max-Loc 90 F4 1 W/Gr .68-.81 (Discontinued)

Mfr # 1300990125
Zoro # G005784001
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300990125
Zoro #
G005784001
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Cable Diameter
17.45-20.62mm (.687-.812")

Details

Series
130099
Type
Strain Relief Grip
Material - Body
Nylon
NEMA Rating
NEMA 3R
O-Ring
No
Material - Grip
Stainless Steel
Gender
Male
CSA
LR32159
Number of Holes
1
Product Name
MAX-LOC
Body Style
90° Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.