This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc 90 F4 1 W/Gr .68-.81 Non-Metalli 1300990126

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Max-Loc 90 F4 1 W/Gr .68-.81 Non-Metalli (Discontinued)

Mfr # 1300990126
Zoro # G405784014
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300990126
Zoro #
G405784014
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
17.45-20.62mm (.687-.812")
Thread Size
1" NPT

Details

Series
130099
Type
Strain Relief Grip
NEMA Rating
NEMA 3R
Product Name
MAX-LOC
O-Ring
No
Gender
Male
UL
E76954
Material - Grip
Nylon
Material - Body
Nylon
Body Style
90° Angle
Number of Holes
1
CSA
LR32159

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.