This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc F0 1/4 .200-.265 1300980026

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F0 1/4 .200-.265 (Discontinued)

  • Mfr # 1300980026
  • Zoro # G405788425
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300980026
Zoro #
G405788425
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
5.08-6.73mm (.200-.265")
Thread Size
1/4" NPT

Details

Series
130098
Material
Nylon
Standards
CSA Certified
Connector Type
Male
Type
Straight
CSA
LR32159
O-Ring
No
NEMA Rating
NEMA 3R
Product Name
MAX-LOC
Color - Grommet
Green
Number of Holes
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.