This item is Discontinued.

No Product Image Available

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 (.062-.125) Stainlessstee (Discontinued)

  • Mfr # 1300980037
  • Zoro # G105788275
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300980037
Zoro #
G105788275
UPC #
78678835896
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
1.57-3.18mm (.062-.125")

Details

Item
Strain-Relief Cord Grip
For Use With
1/2" NPT MAX-LOC Lock Nut, MAX-LOC O-Ring, 1/2" NPT MAX-LOC Gasket
Material
Stainless Steel
Series
130098
Standards
UL E76954
Type
Strain Relief Grip
Connector Type
Male
O-Ring
No
Product Name
MAX-LOC
Number of Holes
1
Color - Grommet
Black
Body Style
Straight
Material - Grip
Stainless Steel
NEMA Rating
NEMA 3R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.