This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 .218 X .640 Male 1300980188

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 .218 X .640 Male (Discontinued)

Mfr # 1300980188
Zoro # G005782809
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300980188
Zoro #
G005782809
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
5.54x16.26mm (.218x.640") Oval
Thread Size
1/2" NPT

Details

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
Product Name
MAX-LOC
CSA
LR32159
NEMA Rating
NEMA 3R
O-Ring
No
Number of Holes
1
UL
E76954

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.