Shop WOODHEAD
See all product information
Create Account
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 (.218 X .640) Witho-Ring
- Mfr # 1300980189
- Zoro # G305782745
product price:Â
$
16.85
/ea
Sold in multiples of 25 for
$421.25
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1300980189
- Zoro #
- G305782745
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Nylon
- Series
- 130098
- Standards
- CSA Certified; UL E76954
- Type
- Straight
- Connector Type
- Male
- Product Name
- MAX-LOC
- CSA
- LR32159
- NEMA Rating
- NEMA 6P
- UL
- E76954
- Number of Holes
- 1
- O-Ring
- Yes
Dimensions
- Cable Diameter
- 5.54-16.26mm (.218-.640")
- Thread Size
- 1/2" NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.