This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 (.437-.500) Blackvaloxwit 1300980079

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 (.437-.500) Blackvaloxwit (Discontinued)

Mfr # 1300980079
Zoro # G405788739
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300980079
Zoro #
G405788739
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
11.10-12.70mm (.437-.500")

Details

Material
PBT
Series
130098
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
O-Ring
Yes
NEMA Rating
NEMA 6P
Number of Holes
1
Color - Grommet
Orange
CSA
LR32159
UL
E76954
Product Name
MAX-LOC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.