This item is Discontinued.

No Product Image Available

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 (.437-.500) Stainlessstee (Discontinued)

  • Mfr # 1300980077
  • Zoro # G605788737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980077
Zoro #
G605788737
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
11.10-12.70mm (.437-.500")
Thread Size
1/2" NPT

Details

Series
130098
Type
Strain Relief Grip
Material - Body
Stainless Steel
Body Style
Straight
Color - Grommet
Orange
Material - Grip
Stainless Steel
Number of Holes
1
NEMA Rating
NEMA 3R
Gender
Male
O-Ring
No
Product Name
MAX-LOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.