Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 (.500-.562) Stainlessstee

  • Mfr # 1300980085

  • Zoro # G905788734


product price:  $116.99
/ea
Sold in multiples of 10 for $1,169.90
Free Shipping & Returns

Key Features

Series
130098
Type
Strain Relief Grip
Product Name
MAX-LOC
Gender
Male
Cable Diameter
12.70-14.27mm (.500-.562")
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300980085
Zoro #
G905788734
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
12.70-14.27mm (.500-.562")
Thread Size
1/2" NPT

Details

Series
130098
Type
Strain Relief Grip
Product Name
MAX-LOC
Gender
Male
Color - Grommet
Black
Number of Holes
1
Material - Body
Stainless Steel
Material - Grip
Stainless Steel
Body Style
Straight
O-Ring
No
NEMA Rating
NEMA 3R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.