Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 90 (.062-.125) (Discontinued)
- Mfr # 1300980039
- Zoro # G805788537
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300980039
Zoro #
G805788537
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1/2" NPT
Cable Diameter
1.57-3.18mm (.062-.125")
Details
Material
Nylon
Series
130098
Standards
CSA Certified
Connector Type
Male
Type
Right Angle
Product Name
MAX-LOC
Number of Holes
1
O-Ring
No
Body Style
90° Angle
CSA
LR32159
NEMA Rating
NEMA 3R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.