
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 90 (.125-.187) Witho-Ring
Mfr # 1300980045
Zoro # G605788492
product price:Â $16.99
/ea
Sold in multiples of 25 for $424.75
Key Features
Series
130098
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300980045
Zoro #
G605788492
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
3.18-4.75mm (.125-.187")
Thread Size
1/2" NPT
Details
Series
130098
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Number of Holes
1
CSA
LR32159
O-Ring
Yes
NEMA Rating
NEMA 6P
UL
E76954
Body Style
90° Angle
Product Name
MAX-LOC
Color - Grommet
Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.