Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 90 (.218X.421) Grayheat-S

  • Mfr # 1300980187
  • Zoro # G305782837
product price: 
$
25.99
/ea
Sold in multiples of 4 for $103.96

Key Features

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1300980187
Zoro #
G305782837
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
5.54-10.46mm (.218-.412")

Details

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Body Style
90° Angle
Product Name
MAX-LOC
O-Ring
No
UL
E76954
Number of Holes
1
CSA
LR32159
NEMA Rating
NEMA 3R

Ratings & reviews