
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 Multi-Hole 2 .29
Mfr # 1300980199
Zoro # G505782514
product price:Â $14.65
/ea
Sold in multiples of 6 for $87.90
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300980199
Zoro #
G505782514
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
7.37mm (.290")
Thread Size
1/2" NPT
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
UL
E76954
Number of Holes
2
NEMA Rating
NEMA 3R
Color - Grommet
Yellow
Product Name
MAX-LOC
CSA
LR32159
O-Ring
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.