
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 Multi-Hole 3 .25
Mfr # 1300980197
Zoro # G105782679
product price:Â $15.45
/ea
Sold in multiples of 6 for $92.70
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300980197
Zoro #
G105782679
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
6.35mm (.250")
Thread Size
1/2" NPT
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
Product Name
MAX-LOC
UL
E76954
NEMA Rating
NEMA 3R
Number of Holes
2 or 3
Color - Grommet
Yellow
O-Ring
No
CSA
LR32159
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.