Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 (Multi-Hole) (3).250Holes (Discontinued)
- Mfr # 1300980198
- Zoro # G305782615
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300980198
Zoro #
G305782615
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1/2" NPT
Cable Diameter
6.35mm (.250")
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
Number of Holes
2 or 3
O-Ring
Yes
Color - Grommet
Yellow
Product Name
MAX-LOC
CSA
LR32159
UL
E76954
NEMA Rating
NEMA 6P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.