Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 (Multi-Hole) (4).156Holes (Discontinued)
- Mfr # 1300980202
- Zoro # G705782871
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300980202
Zoro #
G705782871
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1/2" NPT
Cable Diameter
3.96mm (.156")
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Color - Grommet
Yellow
Number of Holes
2, 3, or 4
NEMA Rating
NEMA 3R
UL
E76954
Product Name
MAX-LOC
CSA
LR32159
O-Ring
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.