Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 Multi-Hole 7 .187
Mfr # 1300980205
Zoro # G005782946
product price:Â $20.25
/ea
Sold in multiples of 5 for $101.25
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified
Type
Straight
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300980205
Zoro #
G005782946
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
1/2" NPT
Cable Diameter
4.75mm (.187")
Details
Material
Nylon
Series
130098
Standards
CSA Certified
Type
Straight
Connector Type
Male
NEMA Rating
NEMA 6P
Product Name
MAX-LOC
Color - Grommet
Yellow
Number of Holes
2, 3, 4, 5, 6, or 7
CSA
LR32159
O-Ring
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.