Shop WOODHEAD
See all product information
Create Account
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F2 1/2 (Multi-Hole) 90 (7).187Ho
- Mfr # 1300980213
- Zoro # G505782873
product price:Â
$
25.89
/ea
Sold in multiples of 4 for
$103.56
Key Features
Material
Nylon
Series
130098
Connector Type
Male
Type
Right Angle
Number of Holes
2, 3, 4, 5, 6, or 7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300980213
- Zoro #
- G505782873
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Cable Diameter
- 4.75mm (.187")
- Thread Size
- 1/2" NPT
Details
- Material
- Nylon
- Series
- 130098
- Connector Type
- Male
- Type
- Right Angle
- Number of Holes
- 2, 3, 4, 5, 6, or 7
- NEMA Rating
- NEMA 6P
- O-Ring
- Yes
- Body Style
- 90° Angle
- Product Name
- MAX-LOC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.