This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 .218X.640 1300980192

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 .218X.640 (Discontinued)

  • Mfr # 1300980192
  • Zoro # G005948496
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300980192
Zoro #
G005948496
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
5.54x16.26mm (.218x.640") Oval

Details

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Product Name
MAX-LOC
O-Ring
No
UL
E76954
NEMA Rating
NEMA 3R
Number of Holes
1
CSA
LR32159

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.