This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 (.375-.437) Withstainless 1300990161

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 (.375-.437) Withstainless (Discontinued)

Mfr # 1300990161
Zoro # G405784496
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300990161
Zoro #
G405784496
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
9.53-11.10mm (.375-.437")
Thread Size
3/4" NPT

Details

Material
Nylon
Series
130099
Standards
CSA Certified
Connector Type
Male
Type
Straight
CSA
LR32159
Product Name
MAX-LOC
Number of Holes
1
Color - Grommet
Green
Material - Grip
Stainless Steel
NEMA Rating
NEMA 3R
O-Ring
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.