This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 (.437-.562) Blackvaloxwit 1300980100

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 (.437-.562) Blackvaloxwit (Discontinued)

Mfr # 1300980100
Zoro # G005788795
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300980100
Zoro #
G005788795
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
11.10-14.27mm (.437-.562")

Details

Series
130098
Type
Strain Relief Grip
Body Style
Straight
Number of Holes
1
NEMA Rating
NEMA 6P
O-Ring
Yes
Product Name
MAX-LOC
Material - Body
Nylon
Color - Grommet
Black
CSA
LR32159
UL
E76954
Gender
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.