This item is Discontinued.

No Product Image Available

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 (.500-.625) Blackvaloxwit (Discontinued)

Mfr # 1300980108
Zoro # G405782652
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300980108
Zoro #
G405782652
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
12.70-15.88mm (.500-.625")
Thread Size
3/4" NPT

Details

Material
PBT
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
NEMA Rating
NEMA 6P
Number of Holes
1
Color - Grommet
Gray
Product Name
MAX-LOC
CSA
LR32159
UL
E76954
O-Ring
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.