This item is Discontinued.

This item is Discontinued.
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 (.500-.625) Stainlessste (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300980106
Zoro #
G705789498
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
3/4" NPT
Cable Diameter
12.70-15.88mm (.500-.625")
Details
Series
130098
Material
Stainless Steel
Connector Type
Male
Type
Straight
Material - Grip
Stainless Steel
Color - Grommet
Gray
NEMA Rating
NEMA 3R
Product Name
MAX-LOC
O-Ring
No
Number of Holes
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.