This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 (.562-.687) Withplasticme 1300990101

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 (.562-.687) Withplasticme (Discontinued)

  • Mfr # 1300990101
  • Zoro # G505948798
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300990101
Zoro #
G505948798
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
14.27-17.45mm (.562-.687")
Thread Size
3/4" NPT

Details

Series
130099
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Straight
Number of Holes
1
UL
E76954
Material - Grip
Nylon
Product Name
MAX-LOC
CSA
LR32159
NEMA Rating
NEMA 3R
O-Ring
No
Color - Grommet
Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.