This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 (.625-.750) Blackvaloxwit 1300980122

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 (.625-.750) Blackvaloxwit (Discontinued)

Mfr # 1300980122
Zoro # G005782489
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300980122
Zoro #
G005782489
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
15.88-19.05mm (.625-.750")

Details

Material
PBT
Series
130098
Standards
CSA Certified; UL E76954
Type
Straight
Connector Type
Male
Number of Holes
1
Product Name
MAX-LOC
Color - Grommet
Orange
O-Ring
Yes
NEMA Rating
NEMA 6P
UL
E76954
CSA
LR32159

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.