This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 90 (.187-.250) Witho-Ring 1300980218

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 90 (.187-.250) Witho-Ring (Discontinued)

Mfr # 1300980218
Zoro # G305782844
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300980218
Zoro #
G305782844
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
4.75-6.35mm (.187-.250")
Thread Size
3/4" NPT

Details

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Type
Right Angle
Connector Type
Male
UL
E76954
Color - Grommet
Orange
NEMA Rating
NEMA 6P
CSA
LR32159
Body Style
90° Angle
Number of Holes
1
Product Name
MAX-LOC
O-Ring
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.