Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 90 (.218X.421) (Discontinued)
- Mfr # 1300980239
- Zoro # G105783348
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300980239
Zoro #
G105783348
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
5.54-10.46mm (.218-.412")
Thread Size
3/4" NPT
Details
Series
130098
Type
Strain Relief Grip
Number of Holes
1
CSA
LR32159
Material - Body
Nylon
NEMA Rating
NEMA 3R
Gender
Male
Product Name
MAX-LOC
Body Style
90° Angle
O-Ring
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.