This item is Discontinued.

No Product Image Available

This item is Discontinued.

Woodhead

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 90 (.218X.640) (Discontinued)

Mfr # 1300980193
Zoro # G305782639
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300980193
Zoro #
G305782639
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
5.54-16.26mm (.218-.640")
Thread Size
3/4" NPT

Details

Series
130098
Type
Strain Relief Grip
UL
E76954
Material - Body
Nylon
CSA
LR32159
O-Ring
No
Gender
Male
Body Style
90° Angle
NEMA Rating
NEMA 3R
Product Name
MAX-LOC
Number of Holes
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.