
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 90 (.250-.375) Witho-Ring
Mfr # 1300980224
Zoro # G405782980
product price:Â $29.39
/ea
Sold in multiples of 10 for $293.90
Key Features
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1300980224
Zoro #
G405782980
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
3/4" NPT
Cable Diameter
6.35-9.53mm (.250-.375")
Details
Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Number of Holes
1
Product Name
MAX-LOC
UL
E76954
CSA
LR32159
Body Style
90° Angle
NEMA Rating
NEMA 6P
O-Ring
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.