This item is Discontinued.

Woodhead Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 90 (.437-.562) 1300980101

Cable Glands, Strain Reliefs & Cord Grips Max-Loc F3 3/4 90 (.437-.562) (Discontinued)

  • Mfr # 1300980101
  • Zoro # G605788768
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300980101
Zoro #
G605788768
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
11.10-14.27mm (.437-.562")

Details

Material
Nylon
Series
130098
Standards
CSA Certified; UL E76954
Connector Type
Male
Type
Right Angle
Number of Holes
1
Body Style
90° Angle
CSA
LR32159
NEMA Rating
NEMA 3R
O-Ring
No
UL
E76954
Product Name
MAX-LOC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.